Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Capacity ESD Vacuum 7 Gallon
See all 7 items in product family

High Capacity ESD Vacuum 7 Gallon

Item #: WB238953

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $821.02 Save up to 13%
Price: $713.00
Product Information
Customer Review
Product Q&A
Accessories
ESD VACUUMS
High Capacity Vacuum 7 Gallon
Features 33% more capacity and 40% more power with quiet operation compare to other ESD vacuums. Conductive path-to-ground connection eliminates static electricity that may cause damage to sensitive electronic components. Ideal for cleaning computers and other static sensitive equipment. ESD vacuums dissipate static electricity to prevent damage to your valuable equipment. Powerful 110V motor offers quiet operation. 80" water lift, 97 CFM airflow. Features a 7 gallon removable filter that is ideal for large volumes of toner, soot or dry chemical spills. Includes ESD safe flexible hose and utensils. 10'L flexible hose is toner proof and crush proof. Tool kit includes 16"L flexible wand, crevice tool with brush and detachable caster metal base. 110V, 50/60 Hz, 1100 Watts. 12'L power cord.

Product Specifications

    • CAPACITY GALLONS7 Gallon
    • BRANDAtrix International
    • CFM97
    • MANUFACTURERS PART NUMBERHCVAC7CT
    • MODEL238953
    • MOTOR AMPS9.29
    • POWER1100 WATTS
    • POWER CORD LENGTH12 Ft.
    • TYPEESD Safe HEPA
    • VOLTAGE110
    • WATER LIFT INCHES80" (203.2 cm)
    • WATTAGE1100
    • WEIGHT LBS16 (7.27 kg)
    • STATIC PRESSURE70

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.