Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DataVac® Pro 1.7 Hp Vacuum Blower Computer Cleaning System - MDV-3BA
See all 6 items in product family

DataVac® Pro 1.7 Hp Vacuum Blower Computer Cleaning System - MDV-3BA

Item #: WB442129

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $454.96 Save up to 22%
Price: $ 352.95
Product Information
Customer Review
Product Q&A
Accessories
COMPUTER CLEANING VACUUM BLOWERS
DataVac® Pro Vacuum Blower 1.7HP Motor
Clean computers, servers, printers and all sensitive electronic equipment with these vacuum blowers. Steel vacuum with black powder coat finish. Includes micro-cleaning tool kit. Micro tool kit consists of tapered adapter, extension wand with flexible neck, micro crevice tool and micro dusting brush. DataVac Vacuum Blower offers triple filtration system using a disposable bag, permanent cloth bag and fiberglass filter. Keeps environments clean and contaminant free. Allows cleaning of laser printers and copiers. Tool kit includes 3’L flexible hose, two 20” extension wands, dusting brush, crevice tool, shoulder strap and 2 disposable bags. UL listed. Made in the USA.

Product Specifications

    • BRANDMetroVac
    • CFM100
    • CONSTRUCTIONSteel
    • DESCRIPTIONVacuum Blower w/Toner Pick Up Option
    • FILTRATIONFiberglass Filter, Paper & Cloth Bags
    • HORSEPOWER1.7
    • HOSE LENGTH3 Ft.
    • MANUFACTURERS PART NUMBERMDV-3BA
    • MODEL442129
    • MOTOR AMPS7.25
    • SPEED2
    • STYLEDataVac Pro
    • TYPEMicro Cleaning Tool Kit
    • WEIGHT LBS12.50 (5.68 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.