Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DataVac® Pro 1.7 Hp Toner Vacuum Blower Computer Cleaning System
See all 6 items in product family

DataVac® Pro 1.7 Hp Toner Vacuum Blower Computer Cleaning System

Item #: WB442131

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $480.60 Save up to 28%
Price: $347.95
Product Information
Customer Review
Product Q&A
Accessories
COMPUTER CLEANING VACUUM BLOWERS
DataVac® Pro Vacuum Blower 1.7HP Motor
Clean computers, servers, printers and all sensitive electronic equipment with these vacuum blowers. Steel vacuum with black powder coat finish. Includes micro-cleaning tool kit. Micro tool kit consists of tapered adapter, extension wand with flexible neck, micro crevice tool and micro dusting brush. DataVac Vacuum Blower offers triple filtration system using a disposable bag, permanent cloth bag and fiberglass filter. Keeps environments clean and contaminant free. Allows cleaning of laser printers and copiers. Tool kit includes 3’L flexible hose, two 20” extension wands, dusting brush, crevice tool, shoulder strap and 2 disposable bags. DataVac Pro Toner Vacuum Blower includes toner kit to pick up dangerous toner powder from duplicating systems. Offers 99.9% efficiency on particles to 3 microns. UL listed. Made in the USA.

Product Specifications

    • BRANDMetroVac
    • CFM100
    • CONSTRUCTIONSteel
    • DESCRIPTIONVacuum Blower w/Toner Pick Up
    • FILTRATIONToner Filter Bag & Cloth Bag
    • HORSEPOWER1.7
    • HOSE LENGTH3 Ft.
    • MANUFACTURERS PART NUMBERMDV-3TA
    • MODEL442131
    • MOTOR AMPS7.25
    • SPEED2
    • STYLEDataVac Pro
    • TYPEMicro Cleaning Tool Kit
    • WEIGHT LBS12.50 (5.68 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Great Value

Your review: I've had this DataVac for about 30 days now and have used is 3 - 4 times. It works great on my Digital Presses. If you set it on the floor it tends to roll so to overcome that I just glued a pair of rubber wedges on the bottom. Now it stays put :) Great Buy, seriously.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.