Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DataVac® Pro 1.17 Hp Toner Vacuum Blower Computer Cleaning System - 117-117797
See all 6 items in product family

DataVac® Pro 1.17 Hp Toner Vacuum Blower Computer Cleaning System - 117-117797

Item #: WB442130

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $419.35 Save up to 30%
Product Information
Customer Review
Product Q&A
Accessories
COMPUTER CLEANING VACUUM BLOWERS
DataVac® Pro Vacuum Blower 1.17HP Motor
Clean computers, servers, printers and all sensitive electronic equipment with these vacuum blowers. Steel vacuum with black powder coat finish. Includes micro-cleaning tool kit. Micro tool kit consists of tapered adapter, extension wand with flexible neck, micro crevice tool and micro dusting brush. DataVac Vacuum Blower offers triple filtration system using a disposable bag, permanent cloth bag and fiberglass filter. Keeps environments clean and contaminant free. Allows cleaning of laser printers and copiers. Tool kit includes 3’L flexible hose, two 20” extension wands, dusting brush, crevice tool, shoulder strap and 2 disposable bags. DataVac Pro Toner Vacuum Blower includes toner kit to pick up dangerous toner powder from duplicating systems. Offers 99.9% efficiency on particles to 3 microns. UL listed. Made in the USA.

Product Specifications

    • BRANDMetroVac
    • CFM80
    • CONSTRUCTIONSteel
    • DESCRIPTIONVacuum Blower w/Toner Pick Up
    • FILTRATIONToner Filter Bag & Cloth Bag
    • HORSEPOWER1.17
    • HOSE LENGTH3 Ft.
    • MANUFACTURERS PART NUMBER117-117797
    • MODEL442130
    • MOTOR AMPS6.5
    • SPEED1
    • STYLEDataVac Pro
    • TYPEMicro Cleaning Tool Kit
    • WEIGHT LBS11.75 (5.34 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Datavac

Your review: I bought one at my last company and used it for many many years. They work great so I bought another for the company I am now working for.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.