Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powr-Flite® 5 Gallon Box Extractor Wand Included

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Powr-Flite® 5 Gallon Box Extractor Wand Included

Item #: WB269098

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,402.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POWR-FLITE® BOX EXTRACTORS
5 Gallon Extractor
Powr-Flite® box extractors are known for their heavy-duty fiberglass housing that provides long lasting professional results. Box extractor is made to last using fiberglass over a tubular steel frame. This carpet extractor features independent motor and pump switches. Front and rear carry handles and swivel casters provide mobility and easy loading and unloading. Extractor features an electrical receptacle to power accessories, including the Powr-Brush (269101) sold separately. Includes 30’L 120V power cord and 12”"W stainless steel wand. 5 Gallon Extractor features a 3-stage motor that offers 92 CFM with 136” waterlift and 45 psi. UL listed. 1 year parts and labor warranty. 5 Year Limited Warranty housing and frame.

Product Specifications

    • CAPACITY GALLONS5 Gal.
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CFM92
    • CONSTRUCTIONFiberglass
    • DESCRIPTION5 Gal. Box Extractor with Wand
    • HOSE LENGTH10 Ft.
    • MANUFACTURERS PART NUMBERPFX5S-NW
    • POWERSingle 3-Stage
    • POWER CORD LENGTH30 Ft.
    • PRESSURE POWER45 p.s.i.
    • RECOVERY TANK CAPACITY4.25 Gal.
    • SOLUTION TANK CAPACITY5 Gal.
    • TYPEStandard Cold Water
    • WATER LIFT INCHES136 (345.44 cm)
    • WEIGHT LBS72 (32.73 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.