Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powr-Flite® 15 Gallon Box Extractor Wand Included

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Powr-Flite® 15 Gallon Box Extractor Wand Included

Item #: WB269100

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,693.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
POWR-FLITE® BOX EXTRACTORS
15 Gallon Extractor
Powr-Flite® box extractors are known for their heavy-duty fiberglass housing that provides long lasting professional results. Box extractor is made to last using fiberglass over a tubular steel frame. This carpet extractor features independent motor and pump switches. Front and rear carry handles and swivel casters provide mobility and easy loading and unloading. Extractor features an electrical receptacle to power accessories, including the Powr-Brush (269101) sold separately. Includes 30’L 120V power cord and 12"W” stainless steel wand. Features dual 2-stage motors that offer 97 CFM with 150” waterlift and 100 psi. UL listed. 1 year parts and labor warranty. 5 Year Limited Warranty housing and frame.

Product Specifications

    • CAPACITY GALLONS15 Gal.
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDPowr-Flite
    • CFM97
    • CONSTRUCTIONFiberglass
    • DESCRIPTION15 Gal. Box Extractor with Wand
    • HOSE LENGTH25 Ft.
    • MANUFACTURERS PART NUMBERPFX15S-NW
    • POWERDual 2-Stage
    • POWER CORD LENGTH30 Ft.
    • PRESSURE POWER100 p.s.i.
    • RECOVERY TANK CAPACITY12.75 Gal.
    • SOLUTION TANK CAPACITY15 Gal.
    • TYPEStandard Cold Water
    • WATER LIFT INCHES150 (381 cm)
    • WEIGHT LBS111 (50.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Maintenance engineer

Your review: Machine works very well and has good suction to aid in dry times

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.