Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global Industrial™ Glass & Mirror Cleaner - Case Of Twelve 1 Quart Bottles

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Global Industrial™ Glass & Mirror Cleaner - Case Of Twelve 1 Quart Bottles

Item #: WB640413

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $32.95 ea.
3-4 $29.95 ea.
5+ $28.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global® Glass & Mirror Cleaner - Case Of Twelve 1 Quart Bottles

Ready-to-use, non-ammoniated glass and mirror cleaner. Streak-free cleaning of glass, mirrors, Plexiglas, Lexan, and acrylic surfaces. Easily cuts through dirt, grease, and grime. Will not scratch or haze surfaces. Resists fingerprints on countertops, fixtures, appliances, showcases, etc. Includes 2 trigger sprayers. Blue color. 32 oz. bottle. Sold 12 bottles per case.

Intended for Industrial/Commercial use.

Documents
Documents

Documents are in PDF format

Product Specifications

    • SCENTLilac
    • BRANDGlobal Industrial™
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE32 oz. Bottle
    • WEIGHT LBS30 (13.64 kg)
    • COLOR FINISHBlue
    • DESCRIPTIONGlass/Mirror Cleaner
    • FLASH POINT107°F
    • SPECIFIC GRAVITY0.99
    • WATER SOLUBILITYComplete
    • VOC CONTENT3.5%
    • VISCOSITY @ 25°C<25 cps
    • pH6.5-8.5
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.