Previous

Item in product family

Next

Item in product family
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
ASI® Stainless Steel Folding Shower Seat - Right Hand Seat - 8208-R

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

ASI® Stainless Steel Folding Shower Seat - Right Hand Seat - 8208-R

Item #: WBB201900

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,150.45 Save up to 40%
Price: $ 689.00
Product Information
Customer Review
Product Q&A
Accessories
FOLDING SHOWER SEATS
Shower Seats Are Great For Use In Large Shower Stalls And Shower Rooms.


L-shaped fold-up shower stall seat features a self-locking mechanism for secure positioning. Made of type 304 stainless steel framing. Seat frame and support legs are 1" diameter x 1-1/4" square x 18 gauge tubing with 3/16" thick mounting flanges and 16 gauge guide bracket/arm support. All exposed surfaces have #4 satin finish. Support arm fold ups when in retracted position to provide low profile against wall. Complies with ADA Accessibility Guidelines when properly installed.Stainless Steel Seat is made of stainless steel with a satin finish and a slatted design. Right hand seat.

Product Specifications

    • WIDTH INCHES33 (83.82 cm)
    • DEPTH INCHES22-7/8 (58.1 cm)
    • HEIGHT INCHES1/2 (1.27 cm)
    • CAPACITY LBS250 (113.64 kg)
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONShower Seat
    • MANUFACTURERS PART NUMBER8208-R
    • STYLERight Hand Seat
    • TYPEFolding

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed