ASI® Stainless Steel Corner Shower Seat - 0010

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

ASI® Stainless Steel Corner Shower Seat - 0010

Item #: WBB201954

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $372.13 Save up to 30%
Price: $ 260.95
Product Information
Customer Review
Product Q&A
Accessories
CORNER SHOWER SEAT
Shower Seat Is Great For Corner Placements In Small Shower Stalls And Rooms.


Made using 18 gauge Type 304 stainless steel with a #4 satin finish. Seat features beveled edges and corners that grounded smooth and polished for safety. Includes seat, support brackets and retainer clip. Seat is secured to one wall with a full length piano hinge and supported on another wall with the included bracket. Offers 300 lb. capacity. Seat measures 15-3/4" x 15-3/4".

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES15-3/4 (40.01 cm)
    • DEPTH INCHES15-3/4 (40.01 cm)
    • HEIGHT INCHES4-3/8 (11.11 cm)
    • CAPACITY LBS300 (136.36 kg)
    • COLOR FINISHWhite
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONShower Seat
    • MANUFACTURERS PART NUMBER0010
    • STYLECorner
    • TYPEFixed