ASI® Surface Mounted Tampon and Napkin Dispenser - 0864-F

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

ASI® Surface Mounted Tampon and Napkin Dispenser - 0864-F

Item #: WBB201930

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $729.02 Save up to 37%
Price: $ 459.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ASI SANITARY NAPKIN & TAMPON VENDOR
Ideal For Women's Bathrooms! Helps Dispense Sanitary Napkins And Tampons.


Cabinet door is made of 18 gauge, Type 304 stainless steel. All exposed surfaces have a #4 satin finish. Door is attached using a full length 3/16" diameter stainless steel piano hinge and locks using two tumbler locks that are keyed alike. Internal coin-box shall be keyed differently than door locks. Dispensing mechanisms are fastener mounted internally to allow change mechanisms for coinage denomination. Surface Mounted Dual Sanitary Napkin & Tampon Dispenser holds up to 30 napkins and 27 tampons of specified sizes. Cabinet is made of 22 gauge stainless steel. Factory installed coin operation denomination shall be FREE.

Napkins Opening: 4-1/4" x 3" x 1-1/8" (108mm x 76mm x 29mm) 30 capacity
Stayfree No. 4
Guards No's. 247, or 147
Kotex No's. 704,707,07010, 07040, 07045, 07300, 07320
Pure-Nat No. M-4
Modess No. 4

Tampons Opening: Tube size 3/4" dia. x 5-1/4" (19mm x 134mm) 27 capacity
Tampax
Modess Tampons

Product Specifications

    • WIDTH INCHES11-3/4 (29.85 cm)
    • DEPTH INCHES6 (15.24 cm)
    • HEIGHT INCHES28-1/8 (71.44 cm)
    • CAPACITY30 Napkins/27 Tampons
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER0864-F
    • MOUNT TYPESurface
    • STYLEFree
    • TYPESanitary Napkin/Tampon Dispenser
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Building Maint Dept Supervisor

Your review: Your product works very good it was delivered on time thank you very much

Is this review helpful?

Sort by: 
1 ...

1 Result