ASI® Recessed Sanitary Napkin Disposal - 0473-1

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

ASI® Recessed Sanitary Napkin Disposal - 0473-1

Item #: WBB201882

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $194.89 Save up to 36%
Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
SANITARY NAPKIN DISPOSAL
Conveniently Dispose Of Sanitary Napkins And Tampons With These Units.


Sanitary napkin disposals offer a 1.5 gallon capacity for dry, solid waste. Doors and cabinet are made of 22 gauge Type 304 stainless steel alloy. All exposed surfaces have a #4 satin finish. Doors feature an international graphic symbol for waste disposal. Recessed Sanitary Napkin Disposal has an upper door hung on cabinet with a stainless steel spring hinge. Waste container features a tumbler lock and safety edge finger grip. One-piece 1"W face trim with square 1/4"returns.

Product Specifications

    • WIDTH INCHES13 (33.02 cm)
    • DEPTH INCHES4-1/4 (10.8 cm)
    • HEIGHT INCHES17-1/4 (43.82 cm)
    • CAPACITY1-1/2 Gallon
    • COLOR FINISHStainless
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER0473-1
    • MOUNT TYPERecessed
    • PACKAGE QUANTITY1
    • STYLESingle Sided
    • TYPESanitary Receptacle
    • WALL-MOUNTABLE11-1/4"W x 4"D x 15-3/4"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result