Previous

Item in product family

Next

Item in product family
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
ASI® Vertical Soap Dispenser for Showers - 0346

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

ASI® Vertical Soap Dispenser for Showers - 0346

Item #: WBB201866

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $114.03 Save up to 33%
Price: $76.95
Product Information
Customer Review
Product Q&A
Accessories
Vertical Soap Dispenser For Showers

Made of type 304 20 gauge stainless steel alloy with #4 satin, this 4-3/8" W x 5-1/4" D x 8-1/8" H surface mounted Soap Dispenser for Showers has a vertical valve that holds and dispenses up to 40 oz. of liquid soap, lotion or detergent. Valve is made of chrome-plated brass body with stainless steel and plastic internal parts. Valve operation complies with ADA Accessibility Guidelines. Includes a tamper resistant sight gauge and hinged locking stainless steel refill door with key.

Product Specifications

    • WIDTH INCHES4-3/4 (12.07 cm)
    • DEPTH INCHES5-1/4 (13.34 cm)
    • HEIGHT INCHES8 (20.64 cm)
    • CAPACITY1200 ml
    • COLOR FINISHStainless Steel
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONVertical Soap Dispenser
    • MANUFACTURERS PART NUMBER0346
    • STYLEWall Mount Manual
    • TYPELiquid

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can this be screwed to the wall instead of using the tape?

Question Asked By: Tania , September 19, 2014

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result