Previous

Item in product family

Next

Item in product family
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
ASI® Recessed Stainless Steel Baby Changing Station - 9013

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

ASI® Recessed Stainless Steel Baby Changing Station - 9013

Item #: WBB201901

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,971.69 Save up to 45%
Price: $1,624.00
Product Information
Customer Review
Product Q&A
Accessories
ASI® RECESSED STAINLESS STEEL BABY CHANGING STATION
Recessed Baby Changing Station Is Great For Public Bathrooms Anywhere!


ADA compliant baby changing station is made of Type 304 welded stainless steel construction for long and reliable use. Exposed surfaces are #4 satin finish. Easy to open and close with one hand, assisted by a pull handle and concealed damped gas spring. Door is made of 16 gauge stainless steel and the cabinet is 18 gauge. The changing surface is made of high impact resistant plastic with a gloss finish for easy cleaning and is shaped to cradle a child's body, which together with a two-part adjustable safety strap, and 400 lbs. load capacity, assures child protection. Built-in bed liner and towel dispensers, plus multi-lingual instructions and 2 bag hooks add convenience. Features graphic safety instructions in 4 languages. Complies with ASTM F-2285 and ANSI Z535 standards. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES37 (93.98 cm)
    • DEPTH INCHES17-3/4 (Open), 3/8 (Closed)
    • HEIGHT INCHES25-1/2 (64.77 cm)
    • COLOR FINISHGray
    • BRANDASI
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONBaby Changing Table
    • MANUFACTURERS PART NUMBER9013
    • TYPEHorizontal
    • WALL-MOUNTABLE34-1/4"W x 3-3/4"D x 22-3/4"H

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed