Koala Kare® Horizontal Baby Changing Table - Cream KB200-00

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Koala Kare® Horizontal Baby Changing Table - Cream KB200-00

Item #: WB241086

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $516.08 Save up to 43%
Price: $ 294.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Horizontal Table
Koala Kare® baby changing tables fold away when not in use to save valuable space in public restrooms. Ideal for public restrooms. Fold-away bed features an exclusive Microban® antimicrobial finish on bed surface to reduce odor causing bacteria. Bed includes nylon child safety straps and 2 bag hooks. Universal instruction graphics and multi-lingual safety messages. Steel-on-steel hinges with 11 gauge steel mounting supports for superior strength and wear resistance. Gas spring mechanism ensures smooth one-handed open and close operation. Horizontal is made of polypropylene with 16% recycled materials. Steel chassis supports up to 200 lbs. with minimal deflection. Includes dual liner cavity with lock to minimize operator refills and deter vandalism. Measures 4"D when closed; 22-1/2" open. ASTM compliant. Meets ADA requirements. Complies with LEED certified building requirements.


Documents are in PDF format

Product Specifications

    • WIDTH INCHES35 (88.9 cm)
    • DEPTH INCHES22-1/2 (Open), 4 (Closed)
    • CAPACITY200 Lbs.
    • CAPACITY LBS200 (90.91 kg)
    • BRANDKoala Kare®
    • DESCRIPTIONBaby Changing Table
    • TYPEHorizontal
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (7 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

7 Results

Koala Kare

Your review: They are Wonderful

Is this review helpful?


Your review: Durable and long lasting product.

Is this review helpful?

Excellent Tables.

Your review: We ordered 2 and very well pleased with them. They would be recommended to anyone looking for this item. The ones that have used them, are so happy, compared to lay on a counter for changing. We installed one in ladies bathroom and one in men's bathroom, in our church. They will be well seen by many people. They had no problem installing them. Definiatly a 5 star rating or better.

Is this review helpful?

Koala Kare Horizontal Baby Changing Table

Your review: Nursery at church is very pleased with product

Is this review helpful?

Baby Changing Table

Your review: Easy to install!

Is this review helpful?

Nice changing table!

Your review: Easy to install..looks nice too!!

Is this review helpful?

Excellent Product

Your review: This product has a well thought out design in terms of service life, cleanliness, and ease of installation. We have installed them at several of our libraries in our system and are currently planning to install them in the remainder.

Is this review helpful?

Sort by: 
1 ...

7 Results