Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax EX95T Electric Tankless Water Heater, Thermostatic Point Of Use 9.5KW 240V 39A

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Eemax EX95T Electric Tankless Water Heater, Thermostatic Point Of Use 9.5KW 240V 39A

Item #: WBB60139

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $384.95
Product Information
Customer Review
Product Q&A
Eemax EX95T Electric Tankless Water Heater, Thermostatic Point Of Use - 9.5KW 240V 39A

This Thermostatic Electric Tankless Water Heater is designed for hot or cold water feeds. Includes a microprocessor temperature control for accurate temperature. Fitted with 1/2 copper pipe compression fittings with rear or bottom electric entry. Ideal for schools, hospitals, emergency eye wash, multi-outlet handwashing, etc. Thermostat is accurate within a single degree. Standard temperature range is 100°-140°F. Turn on .7 GPM, 2 GPM max. Includes thermal cut out and replaceable cartridge element. 10-3/4W x 5-1/4D x 2-9/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4 (13.34 cm)
    • DEPTH INCHES2-7/9 (7.06 cm)
    • HEIGHT INCHES10-3/4 (27.31 cm)
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONThermostatic Water Heater
    • MANUFACTURER'S PART NUMBEREX95T
    • GALLONS PER MINUTE0.7 (2.65 l)
    • TYPEHot or Cold Water Feed
    • WEIGHT LBS3 (1.36 kg)
    • CONNECTION TYPECopper
    • CONNECTION SIZE INCHES1/2 (1.27 cm)
    • TEMP RISE (°F) @ 0.5 GPM--
    • TEMP RISE (°F) @ 0.75 GPM87
    • TEMP RISE (°F) @ 1.0 GPM65
    • TEMP RISE (°F) @ 1.5 GPM43
    • THERMOSTAT RANGE °F100 - 140
    • APPLICATIONPoint Of Use
    • WATTAGE9,500
    • RECOMMENDED WIRE SIZE8 AWG
    • PSI [MAX]150
    • VOLTAGE240
    • AMPS40
    • TEMP RISE (°F) @ 2.0 GPM32

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

240v 3 phase or 2 phase ?

Question Asked By: yoshi , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.