Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax SP55 Electric Tankless Water Heater, Single Point Point Of Use - 5.5KW 240V 23A

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Eemax SP55 Electric Tankless Water Heater, Single Point Point Of Use - 5.5KW 240V 23A

Item #: WBB60184

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 299.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Eemax SP55 Electric Tankless Water Heater, Single Point Point Of Use - 5.5KW 240V 23A

This Single Point Of Use Tankless Water Heater is designed for under-sink handwashing installation. Cold water feed only. Single faucet use with 3/8 compression fittings are located at the top of the unit. Top or rear entry electric. Includes .5 GPM faucet aerator and replaceable cartridge element. 10-3/4W x 5-1/4D x 2-9/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4 (13.34 cm)
    • DEPTH INCHES2-9/10 (7.37 cm)
    • HEIGHT INCHES10-3/4 (27.31 cm)
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONSingle Point Water Heater
    • MANUFACTURER'S PART NUMBERSP55
    • GALLONS PER MINUTE0.3 (1.14 l)
    • TYPECold Water Feed
    • WEIGHT LBS3 (1.36 kg)
    • VOLTAGE240
    • WATTAGE5,500
    • APPLICATIONPoint Of Use
    • TEMP RISE (°F) @ 0.5 GPM75
    • AMPS22.9
    • RECOMMENDED WIRE SIZE10 AWG
    • CONNECTION SIZE INCHES3/8 (.95 cm)
    • CONNECTION TYPECompression

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Tankless Water Heater 240V

Your review: It's Hot!! More than I was expecting. And easy to install 2 wires with ground, and 5/16" od copper tubing. And Safe !! ( My old Electric Water Heater's Thormostat Shorted.)

Is this review helpful?

under sink 5.5KW tankless water heater

Your review: I had no idea what to expect, have never used or installed such an item. There were no issues with installation. The instructions were vague, what was printed on paper was somewhat different from the company's web site. I used stainless steel braid for all connections rather than copper tubing, just because it was easier. If you don't have the hot faucet opened enough, the unit will not turn on. If you turn it on just enough to get hot water, it is very hot, opening the valve up more, the water tends to cool, so by regulating the hot water flow, you don't really need cold water to mix to get the desired temperature. With the hot water sided opened up all the way, the water is barely warm, so, this is clearly for a small sink, for washing hands. It will meet my needs in my shop.

Is this review helpful?

Unhappy

Your review: I bought this item and 4 months after the warranty ran out on the heating element, it quit working. Also, the flow had to be small for hot water.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

240v 3 phase or 2 phase ?

Question Asked By: yoshi , December 01, 2011

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.