Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax SP4208 Tankless Water Heater, Single Point Of Use - 4.1KW 208V 20A

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Eemax SP4208 Tankless Water Heater, Single Point Of Use - 4.1KW 208V 20A

Item #: WBB60182

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 330.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Eemax SP4208 Tankless Water Heater, Single Point Of Use - 4.1KW 208V 20A

This Single Point Of Use Tankless Water Heater is designed for under-sink handwashing installation. Cold water feed only. Single faucet use with 3/8 compression fittings are located at the top of the unit. Top or rear entry electric. Includes .5 GPM faucet aerator and replaceable cartridge element. 10-3/4W x 5-1/4D x 2-9/10H. 1 Year Limited Warranty on element. 5 Year Limited Warranty on unit.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES5-1/4 (13.34 cm)
    • DEPTH INCHES2-9/10 (7.37 cm)
    • HEIGHT INCHES10-3/4 (27.31 cm)
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONSingle Point Water Heater
    • MANUFACTURER'S PART NUMBERSP4208
    • GALLONS PER MINUTE0.3 (1.14 l)
    • TYPECold Water Feed
    • WEIGHT LBS3 (1.36 kg)
    • CONNECTION TYPECompression
    • CONNECTION SIZE INCHES3/8 (.95 cm)
    • TEMP RISE (°F) @ 0.5 GPM56
    • WATTAGE4,100
    • RECOMMENDED WIRE SIZE12 AWG
    • AMPS19.7
    • APPLICATIONPoint Of Use
    • VOLTAGE208

Avg. Customer Rating: (4 customer reviews)

Write your own review

Sort by: 

4 Results

Good product for the price

Your review: I ordering 3 of these for one of our locations for 2 restrooms and a mop sink, we found that the water flow does have to be slower than expected to heat up the water correctly. It took us talking with a tech to understand the unit is working correctly only our water flow was too fast to allow proper heating of water. With the adjustment made it seems to work now. Installation was easy as there was a similar product in place for years that went out and all the connections we were able to use

Is this review helpful?

Works okay

Your review: Heater seems to work for the purpose we need. Only issue is we were not aware that the flow rate needs to be reduced so the water has a chance to heat up. If it is too fast it seems like its not working, but when you slow the water rate down it works just fine. Might have bought a larger one or one that would handle more water rate if we had known prior to buying

Is this review helpful?

Tankless water heater

Your review: The heater came exactly when we were told it would, the price was very competative and the install was very easy. The only problem I had with this unit is I had to call the manufacturer to find out I had to valve down the outbound flow of water to let it stay in the unit long enough to get warm.

Is this review helpful?

4.1KW208V20A

Your review: The product specs require #12AWG, 20A wire, but the unit label calls for #10AWG and is wired with #10.

Is this review helpful?

Sort by: 

4 Results

There are 4 questions and 0 answers for this product.

Sort by: 

4 Results

240v 3 phase or 2 phase ?

Question Asked By: yoshi , December 01, 2011

Not Answered Yet

Answer This Question

Sort by: 

4 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.