Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax EX190TC Series Two Electric Tankless Water Heater - 19KW 240V 80A

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Eemax EX190TC Series Two Electric Tankless Water Heater - 19KW 240V 80A

Item #: WBB60151

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 691.00
Product Information
Photo/Video Gallery
Product Q&A
Series Two Electric Tankless Water Heater

This Series Two Electric Tankless Water Heater is activated in stages, based on demand. Features rugged steel construction. Ideal for residential use with several outlets. Staged turn on .7 GPM, 3 GPM max flow. Thermostatic control offers precise outlet temperature within one degree of accuracy. Fitted with 3/4 NPT water connections at bottom of unit. Includes thermal cut out and dual replacement cartridge inserts. 10W x 9D x 3H. 1 Year Limited Warranty on parts, including replacement cartridge elements. 5 Year Limited Warranty on heater body.

Check local and state building codes prior to installation.

Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES9 (22.86 cm)
    • DEPTH INCHES3
    • HEIGHT INCHES10 (25.4 cm)
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONSeries Two Water Heater
    • MANUFACTURER'S PART NUMBEREX190TC
    • GALLONS PER MINUTE3.0 (11.36 l)
    • TYPEHot or Cold Water Feed
    • WEIGHT LBS8 (3.64 kg)
    • CONNECTION TYPENPT
    • CONNECTION SIZE INCHES3/4 (1.91 cm)
    • PSI [MIN]40
    • WATTAGE19,000
    • RECOMMENDED WIRE SIZE8 AWG
    • PSI [MAX]150
    • VOLTAGE240
    • AMPS80
    • APPLICATIONWhole House
    • TEMP RISE (°F) @ 3.0 GPM43
    • TEMP RISE (°F) @ 1.5 GPM87
    • TEMP RISE (°F) @ 2.0 GPM65
    • TEMP RISE (°F) @ 2.5 GPM52
Have A Question About This Product?
1 Question | 1 | Answer

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

does this unit require a water softener

Question Asked By: Ernest , March 30, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.