Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Eemax EX240T2T Commerical Tankless Water Heater, Three Phase 24KW 208V 67A Delta

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Eemax EX240T2T Commerical Tankless Water Heater, Three Phase 24KW 208V 67A Delta

Item #: WBB60158

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Product Information
Customer Review
Product Q&A
Eemax EX240T2T Commerical Tankless Water Heater, Three Phase 24KW 208V 67A Delta

This Three Phase Electric Commerical Tankless Water Heater is activated in stages, based on demand and can supply multiple fixtures. High Capacity units feature rugged steel construction. High Capacity units feature rugged steel construction. Glass reinforced heating chambers in a unique flow path ensures optimum heat transfer and extended element life. Easy Installation - Simple NPT fittings that require no soldering. Unit mounts directly to the wall with common hardware.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES12-1/4 (31.12 cm)
    • DEPTH INCHES4-1/4 (10.8 cm)
    • HEIGHT INCHES15-1/4 (38.74 cm)
    • COLOR FINISHWhite
    • BRANDEemax
    • DESCRIPTIONThree Phase Water Heater
    • MANUFACTURER'S PART NUMBEREX240T2T
    • GALLONS PER MINUTE4.0 (15.14 l)
    • TYPEHot or Cold Water Feed
    • WEIGHT LBS15 (6.82 kg)
    • APPLICATIONCommercial High Capacity
    • TEMP RISE (°F) @ 5.0 GPM34
    • TEMP RISE (°F) @ 4.0 GPM43
    • TEMP RISE (°F) @ 3.5 GPM47
    • TEMP RISE (°F) @ 3.0 GPM65
    • TEMP RISE (°F) @ 2.5 GPM82
    • CONNECTION SIZE INCHES1/2 (1.27 cm)
    • CONNECTION TYPECompression
    • PSI [MIN]25
    • WATTAGE24,000
    • RECOMMENDED WIRE SIZE6 AWG
    • AMPS67
    • VOLTAGE208 / 120
    • PSI [MAX]150
    • STYLEDelta Configuration

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Instant Hot Water

Your review: We have 3 phase power so this was the best choice for hot water to save electricity. We used a shut valve off on the in and out ports and also used a check valve on the in port because it was mounted above the hot water use areas.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.