S-Tl Thermaflex Flexible Hvac Duct - 12 Inch Diameter - Pkg Qty 2
See all 14 items in product family

S-Tl Thermaflex Flexible Hvac Duct - 12 Inch Diameter - Pkg Qty 2

Item #: WBB35691

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$108.95 each

Sold in packages of 2

Price: $217.90
Product Information
Customer Review
Product Q&A
Accessories
Thermaflex S-TL, non-insulated HVAC ducts are ideal for residential dryers, bathroom applications, cleaning rooms and other areas where insulated ducts are not required.

These flex ducts are for low to high pressure heating and cooling systems. They feature a heavy duty fiberglass cloth fabric that is bonded to a corrosion resistant spring steel wire coil for long lasting durability. Ducts will not unravel when cut and have a self-extinguishing inner core that will not support flames. Temperature range is from -20F to 250F. Ducts measure 2-20" in diameter. Greenguard certified. 10 Year Limited Warranty.

Product Specifications

    • BRANDThermaflex
    • DIAMETER INCHES12 (30.48 cm)
    • LENGTH FEET25 (7.62 m)
    • COLORGray
    • VELOCITY FEET PER MINUTE6000 (1828.8 m)
    • MIN. TEMPERATURE °F0
    • MAX. TEMPERATURE °F250
    • TYPES-TL
    • PACKAGE QUANTITY2
    • MANUFACTURER'S PART NUMBER0526-1200-0002-10

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Works well but short

Your review: It is an excellent warm air exhaust duct for our needs. Problem is that they are not 25' pieces. This last order averaged 23'8" and when we cut to 8' lengths were short

Is this review helpful?

12 inch flexible duct

Your review: Works as described. Do not have any complaints other than having to order more than I needed. I only needed 10 feet, but had to order 50. I do have a use for the other 40 feet, but...

Is this review helpful?

Sort by: 
1 ...

2 Results