Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-Ke Thermaflex Flexible Hvac Duct - 14 Inch Diameter R6.0
See all 25 items in product family

M-Ke Thermaflex Flexible Hvac Duct - 14 Inch Diameter R6.0

Item #: WBB35630

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 159.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Thermaflex M-KE HVAC ducts have a vinyl coated spring steel wire coil construction that is ideal for low, medium pressure heating and cooling environments.

These highly efficient flex ducts feature a core that is bonded to the steel wire coil to support the fiberglass insulation. Duct insulation is available in three different R-values for varied thickness: R-4.2, R-6.0 and R-8.0. The acoustically rated, polyethylene inner liner on these HVAC ducts eliminates noise and easily expands. Spiral ducts are mold and mildew resistant. Temperature range is from -20F to 200F and -20F to 250F intermittent. Inner core is self-extinguishing. Ducts measure 4-20" in diameter. Greenguard certified. 10 Year Limited Warranty.

Product Specifications

    • BRANDThermaflex
    • DIAMETER INCHES14 (35.56 cm)
    • LENGTH FEET25 (7.62 m)
    • COLORSilver
    • VELOCITY FEET PER MINUTE5000 (1524 m)
    • MIN. TEMPERATURE °F-20
    • MAX. TEMPERATURE °F200
    • TYPEM-KE R6.0
    • PACKAGE QUANTITY1
    • MANUFACTURER'S PART NUMBER0558-1400-0001-10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.