Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Andre ASRM-257-207-209 - Seismic Spring Isolators 7-1/4"L x 5-1/8"W x 8-3/4"H

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

Andre ASRM-257-207-209 - Seismic Spring Isolators 7-1/4"L x 5-1/8"W x 8-3/4"H

Item #: WBB2085511

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Customer Review
Product Q&A
Andre ASRM-257-207-209 - Seismic Spring Isolators 7-1/4"L x 5-1/8"W x 8-3/4"H

ASRM - 200 series are heavy duty steel spring isolators with built in all directional snubbing. The snubbing element is a high quality molded neoprene. The housing and spring are made of galvanized steel.

Documents

Documents are in PDF format

Product Specifications

    • BRANDAndre
    • LENGTH INCHES7-1/4 (18.42 cm)
    • WIDTH INCHES5-1/8 (13.02 cm)
    • HEIGHT INCHES8-3/4 (22.23 cm)
    • WEIGHT LBS16 (7.27 kg)
    • COLORSilver/Orange/Yellow/Brown
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERASRM-257-207-209
    • MOUNT HEIGHT INCHES8-3/4 (22.23 cm)
    • DEFLECTION AT SOLID LOAD INCHES2 (5.08 cm)
    • DEFLECTION INCHES2 (5.08 cm)
    • RATED LOAD LBS1847 - 2099
    • MAX LOAD LBS2798 (1271.82 kg)
    • BOLT SIZE INCHES1/2 (1.27 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.