SpeedClean MSB-KIT - Mini Split Bib® Kit

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

SpeedClean MSB-KIT - Mini Split Bib® Kit

Item #: WBB2098803

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 113.95
Product Information
Customer Review
Product Q&A
Accessories
SpeedClean MSB-KIT - Mini Split Bib® Kit

Mini Split HVAC systems are the fastest growing segment in HVAC installations. In fact, almost a million units are installed annually, and there are millions of units already in service. However, until now there’s been no easy way to properly cleaning mini split HVAC systems. It’s been a labor intensive and tedious process. The patented Mini Split Bib® Kit from SpeedClean changes all that. It attaches quickly to mini split systems up to 44″ wide using special brackets. It uses the custom bib section to create a barrier against the wall and other surroundings so that you can clean the coils, fan blades and more with pressurized cleaning systems, like pump sprayers or our CoilJet Portable Coil Cleaning System.

The system is simple to use. Simply slide the brackets in behind the corners of the mini split air handler. Attached the bib and protective wall plates and tighten. Then place the bottom of the bib funnel into the included 5 gallon bucket. All coil cleaner, water and debris is safely funneled into the 5 gallon bucket. No muss, no fuss. Download tips on cleaning mini split systems here.

Applications:

  • Residential Mini Split Air Handlers
  • Commercial Mini Split Air Handlers
Features:

  • Fits mini split systems up to 44″ wide
  • Allows quick and easy cleaning of coils, fans blades and more
  • 8 Ft hose funnels all coil cleaner and water safely into included 5 gallon bucket for easy transport and disposal
  • Keeps walls and surrounding safe from water and cleaner spray
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSpeedClean
    • LENGTH INCHES13 (33.02 cm)
    • WIDTH INCHES13 (33.02 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • MANUFACTURERS PART NUMBERMSB-KIT
    • WEIGHT LBS6 (2.73 kg)
    • CONSTRUCTIONPlastic
    • INCLUDESBracket Set, Bag, Bucket, Cord
    • COLOR FINISHWhite