Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
SuperEvac Vacuum Pump - 6 CFM
See all 8 items in product family

SuperEvac Vacuum Pump - 6 CFM

Item #: WBB54444

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 845.00
Product Information
Customer Review
Product Q&A
SuperEvac Vacuum Pump - 6 CFM

Each YELLOW JACKET vacuum pump is thoroughly "run in" and tested to insure that it meets or exceeds our quality specifications - and our customer's expectations.

Product Specifications

    • BRANDYellow Jacket®
    • LENGTH INCHES16-1/4 (41.28 cm)
    • WIDTH INCHES6-3/4 (17.15 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • CONNECTION SIZE1/4” & 3/8” Male Flare
    • CFM CAPACITY6
    • RPM1725
    • HORSEPOWER1/2
    • DESCRIPTION6.0 CFM SuperEvac Pump
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBER93560

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

SuperEvac Vacuum Pump - 6 CFM

Your review: not good

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

We're looking to install a manifold with quick disconnects for a maximum of 4 simultaneous users. Is this pump powerful enough for that? If not, any suggestions?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.