Dampers
Ships From Canada
Availability
Type
Diameter
Finish
For Use With
Length
Brand
Material
Depth
Width
Height
Color
Price
Diameter
10 in
Width
9-3/4 in
Height
9-3/4 in
Depth
2 in
Width
36-1/2 in
Height
36 in
Depth
38018 in
Length
36 in
Width
16-1/2 in
Height
16 in
Depth
38018 in
Length
16 in
Width
22 in
Height
18 in
Depth
18 in
Material
Metal
Width
14-1/2 in
Height
14 in
Depth
38018 in
Length
14 in
Width
37530 in
Height
10 in
Depth
38018 in
Length
10 in
Width
38322 in
Height
38294 in
Depth
38322 in
Material
Metal
Width
18-1/2 in
Height
18 in
Depth
38018 in
Length
18 in
Width
20-1/2 in
Height
20 in
Depth
38018 in
Length
20 in
Width
30-1/2 in
Height
30 in
Depth
38018 in
Length
30 in
Width
37591 in
Height
12 in
Depth
38018 in
Length
12 in
Width
21-1/2 in
Height
38294 in
Depth
38322 in
Material
Metal
Width
24-1/2 in
Height
24 in
Depth
38018 in
Length
24 in
Diameter
48 in
Width
48 in
Height
48 in
Depth
10-1/4 in
Diameter
24 in
Width
23-3/4 in
Height
23-3/4 in
Depth
11-1/2 in
Diameter
42 in
Width
42 in
Height
42 in
Depth
10-1/4 in
Diameter
20 in
Width
20 in
Height
20 in
Depth
9 in
Diameter
36 in
Width
36 in
Height
36 in
Depth
10-1/4 in
Width
6 in
Height
6 in
Length
6 in
Diameter
16 in
Width
22 in
Depth
16 in
Length
13-3/4 in
Diameter
36 in
Width
36 in
Height
36 in
Depth
10-1/4 in
Diameter
16 in
Width
16 in
Height
16 in
Depth
9 in
Width
7-3/4 in
Height
1/2 in
Depth
7-3/4 in
Material
Galvanized Steel
Diameter
16 in
Width
16 in
Height
16 in
Depth
9 in
Diameter
6 in
Length
3-1/8 in
Material
Steel
Diameter
28 in
Width
27-3/4 in
Height
27-3/4 in
Depth
2 in
Width
12-1/2 in
Length
12-1/2 in
Material
Galvanized Steel
Diameter
30 in
Width
30 in
Height
30 in
Depth
10-1/4 in
Diameter
4 in
Length
3-1/4 in
Material
Steel
Width
4-1/2 in
Height
8-1/2 in
Depth
7-1/4 in
Width
63 in
Height
63 in
Depth
10-1/4 in
Material
Galvanized Steel
Width
11-1/4 in
Height
11-1/4 in
Length
2-1/4 in
Material
Galvanized Steel
Diameter
10 in
Length
3 in
Material
Steel
Diameter
42 in
Width
42 in
Height
42 in
Depth
10-1/4 in
Diameter
5 in
Length
3-1/8 in
Material
Steel
Width
15 in
Height
16-7/8 in
Length
12-1/8 in
Diameter
6 in
Width
6 in
Length
10 in
Material
Steel
Width
17 in
Length
17 in
Material
Galvanized Steel
Length
96 in
Diameter
34 in
Width
33-3/4 in
Height
33-3/4 in
Depth
2 in
Diameter
30 in
Width
29-3/4 in
Height
29-3/4 in
Depth
2 in
Width
11-3/4 in
Height
1/2 in
Depth
11-3/4 in
Material
Galvanized Steel