Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morrill 61103, Unit Bearing Fan Motor - 12 Watts 115 Volts
See all 23 items in product family

Morrill 61103, Unit Bearing Fan Motor - 12 Watts 115 Volts

Item #: WBB186913

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $72.95
Product Information
Customer Review
Product Q&A
Morrill Unit Bearing Fan Motor - 12 Watts 115 Volts

  • Each motor is furnished with a neoprene silencer, speed nut and mounting screws
  • Rotation is determined by viewing opposite shaft end
  • Low temperature oil
  • UL and CSA approved
  • 5 mounting holes on rear
  • Aluminum
  • Shaded Pole


Product Specifications

    • AMPS.62
    • BEARING TYPEUnit
    • BRANDMorrill
    • MOTOR RPM 60Hz1550
    • CONSTRUCTIONAluminum
    • HERTZ (HZ)50/60
    • LENGTH LESS SHAFT INCHES2-2/3 (6.77 cm)
    • MANUFACTURERS PART NUMBER61103
    • ROTATIONCW
    • VOLTAGE115
    • COMPATIBLE WITH/REPLACESHussmann 0047000, 441-103
    • ENCLOSURE TYPETotally Enclosed
    • MOUNT TYPENo Foot Pad
    • MOTOR TYPEShaded Pole
    • SHAFT DIMENSION INCHES1/4 x 1/2
    • WATTS12
    • APPROVALUL and CSA
    • RPM1550

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Motor request (Morrill)

Your review: Good motor

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.