Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morrill 13005, Aluminum Unit Bearing Fan Motor - 5 Watts 115 Volts
See all 22 items in product family

Morrill 13005, Aluminum Unit Bearing Fan Motor - 5 Watts 115 Volts

Item #: WBB186752

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-3 $62.95 ea.
4+ $61.95 ea.
Product Information
Customer Review
Product Q&A
Morrill Aluminum Unit Bearing Fan Motor - 5 Watts 115 Volts

  • Rotation is determined by viewing opposite shaft end
  • UL and CSA approved
  • 1/4 x 20 threaded shaft
  • Totally Enclosed
  • 60 HZ


Product Specifications

    • AMPS.4
    • BEARING TYPEUnit
    • BRANDMorrill
    • MOTOR RPM 60Hz1550
    • CONSTRUCTIONAluminum
    • HERTZ (HZ)60
    • LENGTH LESS SHAFT INCHES2-3/8 (6.03 cm)
    • MANUFACTURERS PART NUMBER13005
    • ROTATIONCW
    • VOLTAGE115
    • WATTS5
    • COMPATIBLE WITH/REPLACESMorrill Motors SPB5HUEM1
    • MOUNT TYPEDouble Foot Pads
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES1/4 x 1/2
    • RPM1550
    • ENCLOSURE TYPETotally Enclosed
    • MOTOR TYPEShaded Pole

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

The right product, right price

Your review: Thank you for supplying this motor. It is a little difficult to find. It works perfectly and my beer fridge is cold again. I'd given 5 start, but it seemed to take a long time to get - probably thanks to the mail system. Otherwise, very good. Keep up the good work.

Is this review helpful?

Good little motor

Your review: Ordered on website, came in as expected and bolted right up. Original one lasted ten years and I expect this one will also.

Is this review helpful?

Wood Stove Fan Motor

Your review: The Morrill motor on the back of my wood stove ran for some 4 to 5 months at a 24/7 pace for 14 years without failure. Great motor, operated in an extreme enviornment. Expect the same service life out of the replacment motor.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.