Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Morrill 13014, Aluminum Unit Bearing Fan Motor - 14 Watts 115 Volts
See all 23 items in product family

Morrill 13014, Aluminum Unit Bearing Fan Motor - 14 Watts 115 Volts

Item #: WBB186550

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Morrill Aluminum Unit Bearing Fan Motor - 14 Watts 115 Volts

  • Rotation is determined by viewing opposite shaft end
  • UL and CSA approved
  • 1/4 x 20 threaded shaft
  • Totally Enclosed
  • 60 HZ


Product Specifications

    • AMPS.66
    • BEARING TYPEUnit
    • BRANDMorrill
    • MOTOR RPM 60Hz1550
    • CONSTRUCTIONAluminum
    • HERTZ (HZ)60
    • LENGTH LESS SHAFT INCHES2-3/8 (6.03 cm)
    • MANUFACTURERS PART NUMBER13014
    • ROTATIONCW
    • VOLTAGE115
    • SHAFT DIMENSION INCHES1/4 x 1/2
    • APPROVALUL and CSA
    • WATTS14
    • ENCLOSURE TYPETotally Enclosed
    • COMPATIBLE WITH/REPLACESMorrill Motors SPB14HUEM1
    • MOTOR TYPEShaded Pole
    • MOUNT TYPEDouble Foot Pads
    • RPM1550

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

do you have fan blades for this

Question Asked By: Charles , August 17, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.