EM&S 15043, Unit Bearing Fan Motor - 50 Watts 230 Volts
See all 20 items in product family

EM&S 15043, Unit Bearing Fan Motor - 50 Watts 230 Volts

Item #: WBB186813

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $122.95 ea.
4+ $116.95 ea.
Product Information
Customer Review
Product Q&A
EM&S Unit Bearing Fan Motor - 50 Watts 230 Volts

  • Rotation is determined by viewing opposite shaft end
  • UL and CSA approved
  • Double Foot Pads Mounting
  • Mounting hardware included
  • Cast Iron
  • Shaded Pole


Product Specifications

    • AMPS.85
    • BEARING TYPEUnit
    • BRANDElectric Motors and Specialties
    • MOTOR RPM 60Hz1500
    • CONSTRUCTIONCast Iron
    • HERTZ (HZ)60
    • LENGTH LESS SHAFT INCHES3-5/8 (9.21 cm)
    • MANUFACTURERS PART NUMBER15043
    • ROTATIONCCW
    • VOLTAGE230
    • WATTS50
    • MOUNT TYPEDouble Foot Pads
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES3/8 x 1-1/2
    • RPM1500
    • ENCLOSURE TYPESemi Enclosed
    • MOTOR TYPEShaded Pole