Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century K1030, Single Phase Jet Pump Motor - 115/230 Volts 3450 RPM 1/3HP
See all 16 items in product family

Century K1030, Single Phase Jet Pump Motor - 115/230 Volts 3450 RPM 1/3HP

Item #: WBB185965

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $155.95 ea.
4+ $153.95 ea.
Product Information
Customer Review
Product Q&A
Century Single Phase Jet Pump Motor - 115/230 Volts 3450 RPM 1/3HP

  • Automatic Overload
  • Ball Bearing
  • Capacitor Start
  • Carbon keyed and 303 stainless steel threaded shaft
  • CCWPE and Reversible
  • Continuous Duty
  • High Service Factors
  • 40ยบ C Ambient
  • Internally Mounted Capacitor
  • NEMA 56C Mount
  • Open Drip Proof (B615 is TEFC)
  • Sealed switch design
  • UL 1081 design
  • 60 HZ
  • Single Phase


Product Specifications

    • AMPS8.6 / 4.3
    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz3450
    • FRAME56C
    • HERTZ (HZ)60
    • HORSEPOWER1/3
    • LENGTH INCHES8-1/4 (20.96 cm)
    • MANUFACTURERS PART NUMBERK1030
    • ROTATIONCCWPE
    • VOLTAGE115 / 230
    • MOUNT TYPENEMA C-Face
    • ENCLOSURE TYPEOpen Drip Proof
    • SERVICE FACTOR1.8
    • RPM3450
    • OVERLOADAutomatic
    • APPROVALUL and CSA
    • MOTOR TYPECapacitor Start

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

K1030 motor

Your review: Thank you for the fast turn around time. Our customer could not afford to have their machine down.

Is this review helpful?

fast service

Your review: Ordered on a thursday received on monday!

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

WHAT IS THE MANUFACTORY WARRANTY AND IS IT POSSIBLE TO PURCHASE EXTENDED WARRANTY.

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.