Century T1052, Single Phase Jet Pump Motor - 115/230 Volts 3450 RPM 1/2HP
See all 16 items in product family

Century T1052, Single Phase Jet Pump Motor - 115/230 Volts 3450 RPM 1/2HP

Item #: WBB186017

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $176.95 ea.
4+ $175.95 ea.
Product Information
Customer Review
Product Q&A
Century Single Phase Jet Pump Motor - 115/230 Volts 3450 RPM 1/2HP

  • Automatic Overload
  • Ball Bearing
  • Capacitor Start
  • Carbon keyed and 303 stainless steel threaded shaft
  • CCWPE and Reversible
  • Continuous Duty
  • High Service Factors
  • 40ยบ C Ambient
  • Internally Mounted Capacitor
  • NEMA 56C Mount
  • Open Drip Proof (B615 is TEFC)
  • Sealed switch design
  • UL 1081 design
  • 60 HZ
  • Single Phase


Product Specifications

    • AMPS10.8 / 5.4
    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz3450
    • FRAME56J
    • HERTZ (HZ)60
    • HORSEPOWER1/2
    • LENGTH INCHES8-5/8 (21.91 cm)
    • MANUFACTURERS PART NUMBERT1052
    • ROTATIONCCWPE
    • VOLTAGE115 / 230
    • APPROVALUL and CSA
    • COMPATIBLE WITH/REPLACESC48A93A06
    • SERVICE FACTOR1.6
    • RPM3450
    • OVERLOADAutomatic
    • MOUNT TYPENEMA C-Face
    • ENCLOSURE TYPEOpen Drip Proof
    • MOTOR TYPECapacitor Start

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

It appears that my capacitor is bad on this model motor. Can I buy just the capacitor? What is the part number for the capacitor?

Question Asked By: Greg , January 08, 2015

Not Answered Yet

Answer This Question

WHAT IS THE MANUFACTORY WARRANTY AND IS IT POSSIBLE TO PURCHASE EXTENDED WARRANTY.

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result