Century C692, Capacitor Start Resilient Base Motor - 208-230/115 Volts 1725 RPM
See all 13 items in product family

Century C692, Capacitor Start Resilient Base Motor - 208-230/115 Volts 1725 RPM

Item #: WBB186121

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $286.95 ea.
4+ $269.95 ea.
Product Information
Customer Review
Product Q&A
Century Capacitor Start Resilient Base Motor - 208-230/115 Volts 1725 RPM

  • Single Speed
  • Reversible Rotation
  • Capacitor Start
  • 60 HZ
  • Resilient Base Mounting
  • Automatic Overload
  • Single Phase


Product Specifications

    • AMPS6.2 - 6.3 / 12.6
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1725
    • FRAME56
    • HERTZ (HZ)60
    • HORSEPOWER1
    • LENGTH LESS SHAFT INCHES9-1/2 (24.13 cm)
    • MANUFACTURERS PART NUMBERC692
    • ROTATIONReversible
    • VOLTAGE208 - 230 / 115
    • APPROVALUL and CSA
    • ENCLOSURE TYPEOpen Drip Proof
    • MOUNT TYPEResilient Base
    • DIAMETER INCHES6-1/2 (16.51 cm)
    • OVERLOADAutomatic
    • SHAFT DIMENSION INCHES5/8 x 1.875
    • RPM1725
    • MOTOR TYPECapacitor Start