Century C607, Capacitor Start Resilient Base Motor - 115/208-230 Volts 1725 RPM
See all 13 items in product family

Century C607, Capacitor Start Resilient Base Motor - 115/208-230 Volts 1725 RPM

Item #: WBB186094

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $234.95 ea.
4+ $231.95 ea.
Product Information
Customer Review
Product Q&A
Century Capacitor Start Resilient Base Motor - 115/208-230 Volts 1725 RPM

  • Single Speed
  • Reversible Rotation
  • Capacitor Start
  • 60 HZ
  • Resilient Base Mounting
  • Automatic Overload
  • Single Phase


Product Specifications

    • AMPS9 / 4 - 4.5
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1725
    • FRAME56
    • HERTZ (HZ)60
    • HORSEPOWER1/2
    • LENGTH LESS SHAFT INCHES9.1 (23.11 cm)
    • MANUFACTURERS PART NUMBERC607
    • ROTATIONReversible
    • VOLTAGE115 / 208 - 230
    • SHAFT DIMENSION INCHES5/8 x 1.875
    • APPROVALUL and CSA
    • DIAMETER INCHES6-1/2 (16.51 cm)
    • ENCLOSURE TYPEOpen Drip Proof
    • MOTOR TYPECapacitor Start
    • OVERLOADAutomatic
    • MOUNT TYPEResilient Base
    • RPM1725