Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 579, 3.3" Shaded Pole Draft Inducer Motor - 3300 RPM 115 Volts
See all 8 items in product family

Century 579, 3.3" Shaded Pole Draft Inducer Motor - 3300 RPM 115 Volts

Item #: WBB186257

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $114.95 ea.
4+ $107.95 ea.
Product Information
Customer Review
Product Q&A
Century 3.3" Shaded Pole Draft Inducer Motor - 3300 RPM 115 Volts

  • Shaded Pole
  • Single Speed
  • Open Enclosure
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS1.4
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz3300
    • HERTZ (HZ)60
    • HORSEPOWER1/50
    • LENGTH LESS SHAFT INCHES3-1/4 (8.26 cm)
    • MANUFACTURERS PART NUMBER579
    • ROTATIONCWSE
    • VOLTAGE115
    • MOTOR TYPEShaded Pole
    • APPROVALUL and CSA
    • COMPATIBLE WITH/REPLACES.Universal JA1M086
    • DIAMETER INCHES3.3 (8.38 cm)
    • RPM3300
    • SHAFT DIMENSION INCHES5/16 x 2-1/4
    • OVERLOADAutomatic
    • COMPATIBLE WITH/REPLACESCarrier P2512916, JA1M086 | Franklin 8251510431
    • ENCLOSURE TYPEOpen

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

does this come with rubber mounts can we also get the blower wheel #510-312-279.we have the he series 5

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.