Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 335, 3.3" Shaded Pole Draft Inducer Motor - 3000 RPM 115 Volts
See all 8 items in product family

Century 335, 3.3" Shaded Pole Draft Inducer Motor - 3000 RPM 115 Volts

Item #: WBB186941

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $141.95 ea.
4+ $133.95 ea.
Product Information
Customer Review
Product Q&A
Century 3.3" Shaded Pole Draft Inducer Motor - 3000 RPM 115 Volts

  • Shaded Pole
  • Single Speed
  • Open Enclosure
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS.83
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz3000
    • COMPATIBLE WITH/REPLACES..Universal 335, U335
    • HERTZ (HZ)60
    • HORSEPOWER1/40
    • LENGTH LESS SHAFT INCHES4-3/4 (12.07 cm)
    • MANUFACTURERS PART NUMBER335
    • ROTATIONCCWSE
    • VOLTAGE115
    • APPROVALUL and CSA
    • COMPATIBLE WITH/REPLACES.Miller 301544 | Nordyne 301544
    • COMPATIBLE WITH/REPLACESFranklin 8211520253, 8351520122, 8351560173
    • SPEEDS1
    • SHAFT DIMENSION INCHES5/16 x 1-1/2
    • RPM3000
    • MOTOR TYPEShaded Pole
    • ENCLOSURE TYPEOpen
    • DIAMETER INCHES3.3 (8.38 cm)
    • OVERLOADAutomatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

does this come with rubber mounts can we also get the blower wheel #510-312-279.we have the he series 5

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.