Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 653, 3.3" Shaded Pole Draft Inducer Motor - 230/460 Volts 3000 RPM
See all 6 items in product family

Century 653, 3.3" Shaded Pole Draft Inducer Motor - 230/460 Volts 3000 RPM

Item #: WBB186943

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 257.95
Product Information
Customer Review
Product Q&A
Century 3.3" Shaded Pole Draft Inducer Motor - 230/460 Volts 3000 RPM

  • Shaded Pole
  • Single Speed
  • Open Enclosure
  • 60 HZ
  • Automatic Overload
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS1 / .51
    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz3000
    • HERTZ (HZ)60
    • HORSEPOWER1/20
    • LENGTH LESS SHAFT INCHES6 (15.24 cm)
    • MANUFACTURERS PART NUMBER653
    • ROTATIONCCWSE
    • VOLTAGE230 / 460
    • OVERLOADAutomatic
    • COMPATIBLE WITH/REPLACESRheem JB1R040, JB1R042 | Trane MOT-1877
    • DIAMETER INCHES3.3 (8.38 cm)
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES1/4 x 2-1/4
    • RPM3000
    • ENCLOSURE TYPEOpen
    • COMPATIBLE WITH/REPLACES.Universal JB1R042, JB1R040, 653
    • MOTOR TYPEShaded Pole

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.