Packard 82423K, C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM
See all 12 items in product family

Packard 82423K, C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM

Item #: WBB186439

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($67.90)

Qty Price
1-3 $33.95 ea.
4+ $32.95 ea.
Product Information
Customer Review
Product Q&A
Packard C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM
  • Shaded Pole
  • Sleeve Bearing
  • Stud Mounting
  • Rotation is determined by viewing the shaft end

Product Specifications

    • AMPS.7
    • BEARING TYPESleeve
    • BRANDPackard
    • MOTOR RPM 60Hz3000
    • HERTZ (HZ)60
    • MANUFACTURERS PART NUMBER82423K
    • ROTATIONCW
    • VOLTAGE120
    • APPROVALUL and CSA
    • ENCLOSURE TYPEOpen
    • MOTOR TYPEShaded Pole
    • MOUNT TYPEStud
    • RPM3000
    • SHAFT DIMENSION INCHES7/32 x 1-1/2
    • SPEEDS1
    • STACK SIZE INCHES1/2 (1.27 cm)
    • COMPATIBLE WITH/REPLACESNutone 89423-000