Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Packard 65105, C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM
See all 12 items in product family

Packard 65105, C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM

Item #: WBB186253

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($30.00)

List Price: $21.29 Save up to 30%
Price: $15.00
Product Information
Customer Review
Product Q&A
Packard C-Frame NUTONE Replacement Motor - 120 Volts 3000 RPM
  • Shaded Pole
  • Sleeve Bearing
  • Stud Mounting
  • Rotation is determined by viewing the shaft end

Product Specifications

    • AMPS.64
    • BEARING TYPESleeve
    • BRANDPackard
    • MOTOR RPM 60Hz3000
    • HERTZ (HZ)60
    • MANUFACTURERS PART NUMBER65105
    • ROTATIONCW
    • VOLTAGE120
    • APPROVALUL and CSA
    • COMPATIBLE WITH/REPLACES.Robertshaw VFM105 | Supco SM-554
    • COMPATIBLE WITH/REPLACESGemline EM554 | Nutone C27987
    • STACK SIZE INCHES7/8 (2.22 cm)
    • SHAFT DIMENSION INCHES7/32 x 1-7/16
    • RPM3000
    • MOUNT TYPEStud
    • ENCLOSURE TYPEOpen
    • MOTOR TYPEShaded Pole
    • SPEEDS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Are the wires color coded for the speeds? How long are the wires? Do they have any end terminals on them?

Question Asked By: Jamie , December 01, 2014

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.