Condenser Fan Motors
Availability
Voltage
Phase
Horse Power
Brand
Price
Rated RPM
1075
Voltage
460 V
Horsepower
1/3 HP
Hertz
60 Hz
Baldor-Reliance HVAC Motor, M3539-TP, 3 PH, 0.5 HP, 208-230/460 V, 1140 RPM, TEAO, 56 Frame
Rated RPM
1140
Voltage
208-230/460 V
Horsepower
1/2 HP
Hertz
60 Hz
Rated RPM
1140
Voltage
208-230/460 V
Horsepower
3/4 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
460 V
Horsepower
1/4 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
208-230 V
Horsepower
1/2 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
208-230 V
Horsepower
1/3 HP
Hertz
60 Hz
Rated RPM
825
Voltage
208-230 V
Horsepower
1/3 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
208-230 V
Horsepower
1/3 HP
Hertz
60 Hz
Rated RPM
825
Voltage
460 V
Horsepower
1/3 HP
Hertz
60 Hz
Rated RPM
1140
Voltage
200-230/460 V
Horsepower
1 1/2 HP
Hertz
50/60 Hz
Rated RPM
825
Voltage
115 V
Horsepower
1/3 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
460 V
Horsepower
1/4 HP
Hertz
60 Hz
Rated RPM
1140
Voltage
208-230/460 V
Horsepower
3/4 HP
Hertz
60 Hz
Rated RPM
1140
Voltage
200-230/460 V
Horsepower
3/4 HP
Hertz
60 Hz
Marathon Motors Condenser Fan Motor, X501, 3/4HP, 1200 RPM, 200-230/460 V, 3 PH, 56Y FR, OPAO
Rated RPM
1200
Voltage
200-230/460 V
Horsepower
3/4 HP
Hertz
60 Hz
Rated RPM
825
Voltage
208-230 V
Horsepower
1/3 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
208-230 V
Horsepower
1/3 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
460 V
Horsepower
1/4 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
460 V
Horsepower
1/3 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
230 V
Horsepower
1/2 HP
Hertz
60 Hz
Century FSE1016SV1, 5 5/8" Split Capacitor Condenser Fan Motor - 208-230 Volts 1075 RPM
Rated RPM
1075
Voltage
208-230 V
Horsepower
1/6 HP
Hertz
60 Hz
Rated RPM
825
Voltage
460 V
Horsepower
1/4 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
208-230 V
Horsepower
1/3 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
208-230 V
Horsepower
1/5 HP
Hertz
60 Hz
Rated RPM
1140
Voltage
208-230/460 V
Horsepower
1/2 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
208-230 V
Horsepower
1/6 HP
Hertz
60 Hz
Rated RPM
825
Voltage
208-230 V
Horsepower
1/6 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
460 V
Horsepower
3/4 HP
Hertz
60 Hz
Century FEH1056D, 5-5/8" Enclosed Outdoor Ball Fan Motor 208 Volts 1075 RPM 1/2 HP
Rated RPM
1075
Voltage
208-230/460 V
Horsepower
1/2 HP
Hertz
60 Hz
Rated RPM
825
Voltage
208-230 V
Horsepower
1/6 HP
Hertz
60 Hz
Century FSE1026, 5-5/8" Enclosed Outdoor Sleeve Fan Motor 208-230 Volts 1075 RPM 1/4 HP
Rated RPM
1075
Voltage
208-230 V
Horsepower
1/4 HP
Hertz
60 Hz
Rated RPM
825
Voltage
200-230/460 V
Horsepower
1 HP
Hertz
60 Hz
Century FC1086F, HeatMaster Fan Canopy Motor 200-230/460 Volts 1075 RPM 4/5 HP Single Phase
Rated RPM
1075
Voltage
200-230/460 V
Horsepower
4/5 HP
Hertz
60 Hz
Rated RPM
825
Voltage
208-230 V
Horsepower
1/3 HP
Hertz
60 Hz
Marathon Motors Condenser Fan Motor, X462, 1HP, 1075 RPM, 460 V, 1 PH, 48Y FR, TENV
Rated RPM
1075
Voltage
460 V
Horsepower
1 HP
Hertz
60 Hz
US Motors 6127, PSC, Refrigeration Condenser Fan Motor, 1/3 HP, 1-Phase, 1625 RPM Motor
Rated RPM
1625
Voltage
208-230 V
Horsepower
1/3 HP
Hertz
50/60 Hz
Century FC1106F, HeatMaster Fan Canopy Motor 200-230/460 Volts 1075 RPM 1 HP Single Phase
Rated RPM
1075
Voltage
200-230/460 V
Horsepower
1 HP
Hertz
60 Hz
Marathon Motors Condenser Fan Motor, X500, 1/2HP, 1200 RPM, 200-230/460 V, 3 PH, 56Y FR, OPAO
Rated RPM
1200
Voltage
200-230/460 V
Horsepower
1/2 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
208-230 V
Horsepower
3/4 HP
Hertz
60 Hz
Rated RPM
1075
Voltage
208-230/460 V
Horsepower
3/4 HP
Hertz
60 Hz
Marathon Motors Condenser Fan Motor, P195, 1HP, 1075 RPM, 200-230/460 V, 1 PH, 48Z FR, OPEN
Rated RPM
1075
Voltage
200-230/460 V
Horsepower
1 HP
Hertz
60 Hz