Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco D342, 5" Shaded Pole Motor - 115 Volts 1050 RPM

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

Fasco D342, 5" Shaded Pole Motor - 115 Volts 1050 RPM

Item #: WBB186203

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $138.95 ea.
4+ $127.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Fasco 5" Shaded Pole Motor - 115 Volts 1050 RPM

  • Shaded Pole
  • Sleeve Bearing
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS2.3
    • BEARING TYPESleeve
    • BRANDFasco
    • MOTOR RPM 60Hz1050
    • HERTZ (HZ)60
    • HORSEPOWER1/15
    • LENGTH LESS SHAFT INCHES2-4/7 (6.53 cm)
    • MANUFACTURERS PART NUMBERD342
    • ROTATIONCW
    • VOLTAGE115
    • OVERLOADAutomatic
    • DIAMETER INCHES5 (12.7 cm)
    • RPM1050
    • SHAFT DIMENSION INCHES3/8 x 2-1/2
    • MOTOR TYPEShaded Pole
    • COMPATIBLE WITH/REPLACESPenn 60007
    • APPROVALUL and CSA
    • ENCLOSURE TYPEOpen
    • MOUNT TYPEStud
    • SPEEDS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.