Century 978, 5" Shaded Pole Unit Heater Motor - 1050 RPM 115 Volts
See all 4 items in product family

Century 978, 5" Shaded Pole Unit Heater Motor - 1050 RPM 115 Volts

Item #: WBB186744

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $253.95 ea.
4+ $252.95 ea.
Product Information
Customer Review
Product Q&A
Century 5" Shaded Pole Unit Heater Motor - 1050 RPM 115 Volts

  • Shaded Pole and Permanent Split Capacitor
  • Sleeve Bearing
  • 42 Frame
  • 40ÂșC Ambient
  • Continuous duty, air over
  • 1/2 diameter flatted shaft
  • Automatic Overload
  • Single Phase
  • 60 HZ


Product Specifications

    • AMPS1.7
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1050
    • HERTZ (HZ)60
    • HORSEPOWER1/20
    • LENGTH LESS SHAFT INCHES4-1/4 (10.8 cm)
    • MANUFACTURERS PART NUMBER978
    • ROTATIONCWSE
    • VOLTAGE115
    • OVERLOADAutomatic
    • MOUNT TYPEStud and Mounting Rings
    • SPEEDS1
    • DIAMETER INCHES5 (12.7 cm)
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES3/8 x 3
    • RPM1050
    • ENCLOSURE TYPETotally Enclosed
    • MOTOR TYPEShaded Pole