Century 385, 5" Shaded Pole Motor - 1050 RPM 115 Volts
See all 31 items in product family

Century 385, 5" Shaded Pole Motor - 1050 RPM 115 Volts

Item #: WBB186436

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $141.95 ea.
4+ $140.95 ea.
Product Information
Customer Review
Product Q&A
Century 5" Shaded Pole Motor - 1050 RPM 115 Volts

  • Shaded Pole
  • Open Enclosure
  • Automatic Overload
  • 60 HZ
  • 42 Frame
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS6.8 - 5.3 - 4.2
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1050
    • HERTZ (HZ)60
    • HORSEPOWER1/5 - 1/6 - 1/8
    • LENGTH LESS SHAFT INCHES4 (10.16 cm)
    • MANUFACTURERS PART NUMBER385
    • ROTATIONCWSE
    • VOLTAGE115
    • DIAMETER INCHES5 (12.7 cm)
    • COMPATIBLE WITH/REPLACESGE 2881
    • APPROVALUL and CSA
    • ENCLOSURE TYPEOpen
    • SPEEDS3
    • MOUNT TYPEResilient Rings
    • OVERLOADAutomatic
    • RPM1050
    • SHAFT DIMENSION INCHES1/2 x 3-7/8
    • MOTOR TYPEShaded Pole