Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fasco D1006, 4.4" Shaded Pole Motor - 115 Volts 1600 RPM

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Fasco D1006, 4.4" Shaded Pole Motor - 115 Volts 1600 RPM

Item #: WBB186227

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $248.95 ea.
4+ $238.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Fasco 4.4" Shaded Pole Motor - 115 Volts 1600 RPM

  • Continuous duty, air over direct drive motors
  • Shaded Pole
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end


Product Specifications

    • AMPS7.2
    • BEARING TYPESleeve
    • BRANDFasco
    • MOTOR RPM 60Hz1600
    • HERTZ (HZ)60
    • HORSEPOWER1/4
    • LENGTH LESS SHAFT INCHES4-1/8 (10.48 cm)
    • MANUFACTURERS PART NUMBERD1006
    • ROTATIONCW
    • VOLTAGE115
    • SHAFT DIMENSION INCHES1/2 x 2-3/4
    • SPEEDS1
    • APPROVALUL and CSA
    • RPM1600
    • OVERLOADAutomatic
    • MOUNT TYPERigid Base
    • MOTOR TYPEShaded Pole
    • ENCLOSURE TYPEOpen
    • DIAMETER INCHES4.4 (11.18 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

oem replacement

Your review: This was an exact match replacement. I had other vendors tell me it was a manufacturers only availability, but once again Global Industrial came through for me. Thanks again.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.