Century 78, 4 5/16" Shaded Pole Motor - 1550 RPM 115 Volts
See all 21 items in product family

Century 78, 4 5/16" Shaded Pole Motor - 1550 RPM 115 Volts

Item #: WBB186653

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $242.95 ea.
4+ $228.95 ea.
Product Information
Customer Review
Product Q&A
Century 4 5/16" Shaded Pole Motor - 1550 RPM 115 Volts

  • Continuous duty, air over direct drive motors
  • Shaded Pole
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Universal Models


Product Specifications

    • AMPS2.1
    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz1550
    • HERTZ (HZ)60
    • HORSEPOWER1/15
    • LENGTH LESS SHAFT INCHES4-3/7 (11.25 cm)
    • MANUFACTURERS PART NUMBER78
    • ROTATIONCWSE
    • VOLTAGE115
    • SPEEDS1
    • COMPATIBLE WITH/REPLACESGE 2934 | Jenn-Air 80CR
    • ENCLOSURE TYPEOpen
    • MOTOR TYPEShaded Pole
    • MOUNT TYPEStud
    • RPM1550
    • OVERLOADAutomatic
    • DIAMETER INCHES4-5/16 (10.95 cm)
    • SHAFT DIMENSION INCHES3/8 x 2-1/2
    • APPROVALUL and CSA