Century 50, 4 5/16" Shaded Pole Motor - 115 Volts 1050 RPM
See all 21 items in product family

Century 50, 4 5/16" Shaded Pole Motor - 115 Volts 1050 RPM

Item #: WBB186852

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $213.95 ea.
4+ $210.95 ea.
Product Information
Customer Review
Product Q&A
Century 4 5/16" Shaded Pole Motor - 115 Volts 1050 RPM

  • Continuous duty, air over direct drive motors
  • Shaded Pole
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Universal Models


Product Specifications

    • AMPS2.5
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1050
    • HERTZ (HZ)60
    • HORSEPOWER1/15
    • LENGTH LESS SHAFT INCHES4 (10.16 cm)
    • MANUFACTURERS PART NUMBER50
    • ROTATIONCWSE
    • VOLTAGE115
    • APPROVALUL and CSA
    • COMPATIBLE WITH/REPLACESDuo-Therm 1-686
    • SPEEDS1
    • SHAFT DIMENSION INCHES3/8 x 2-1/2
    • RPM1050
    • OVERLOADAutomatic
    • ENCLOSURE TYPEOpen
    • DIAMETER INCHES4-5/16 (10.95 cm)
    • MOTOR TYPEShaded Pole