Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 305AO, 4 5/16" Shaded Pole Motor - 1050 RPM 115 Volts
See all 21 items in product family

Century 305AO, 4 5/16" Shaded Pole Motor - 1050 RPM 115 Volts

Item #: WBB186855

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-3 $186.95 ea.
4+ $174.95 ea.
Product Information
Customer Review
Product Q&A
Century 4 5/16" Shaded Pole Motor - 1050 RPM 115 Volts

  • Continuous duty, air over direct drive motors
  • Shaded Pole
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Universal Models


Product Specifications

    • AMPS1.1 - .7
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1050
    • HERTZ (HZ)60
    • HORSEPOWER1/40 - 1/65
    • LENGTH LESS SHAFT INCHES3-1/2 (8.89 cm)
    • MANUFACTURERS PART NUMBER305
    • ROTATIONCWSE
    • VOLTAGE115
    • DIAMETER INCHES4-5/16 (10.95 cm)
    • RPM1050
    • SHAFT DIMENSION INCHES5/16 x 2-1/2
    • MOTOR TYPEShaded Pole
    • APPROVALUL and CSA
    • ENCLOSURE TYPEOpen
    • OVERLOADAutomatic
    • SPEEDS2

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Promt service

Your review: Promt service and a wide selection allowed me to get my equipment back up and running with minimal down time.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.