Century 332, 4 5/16" Shaded Pole Motor - 1000 RPM 115 Volts
See all 21 items in product family

Century 332, 4 5/16" Shaded Pole Motor - 1000 RPM 115 Volts

Item #: WBB186808

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $211.95 ea.
4+ $199.95 ea.
Product Information
Customer Review
Product Q&A
Century 4 5/16" Shaded Pole Motor - 1000 RPM 115 Volts

  • Continuous duty, air over direct drive motors
  • Shaded Pole
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Universal Models


Product Specifications

    • AMPS2.2 - 1.1
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1000
    • HERTZ (HZ)60
    • HORSEPOWER1/20 - 1/30
    • LENGTH LESS SHAFT INCHES3-1/2 (8.89 cm)
    • MANUFACTURERS PART NUMBER332
    • ROTATIONCWSE
    • VOLTAGE115
    • OVERLOADAutomatic
    • MOUNT TYPEResilient Base
    • COMPATIBLE WITH/REPLACESReznor 11493 | Wagner 42-8869502
    • MOTOR TYPEShaded Pole
    • ENCLOSURE TYPETotally Enclosed
    • APPROVALUL and CSA
    • RPM1000
    • SPEEDS2
    • DIAMETER INCHES4-5/16 (10.95 cm)
    • SHAFT DIMENSION INCHES3/8 x 3.67