Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 671B, 3.375" GE 11 Frame Replacement Motor - 115/208-230 Volts 1550 RPM
See all 4 items in product family

Century 671B, 3.375" GE 11 Frame Replacement Motor - 115/208-230 Volts 1550 RPM

Item #: WBB186536

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $96.95
Product Information
Customer Review
Product Q&A
Century 3.375" GE 11 Frame Replacement Motor - 115/208-230 Volts 1550 RPM

  • Direct replacements for GE 11 Frame motors.
  • Rotation is determined by viewing opposite the shaft end
  • Leads are on shaft end
  • Shaded Pole
  • 3.375 Inch Diameter
  • Automatic Overload
  • Stud Mounting
  • 60 HZ
  • Single Phase

Product Specifications

    • AMPS2.1 / 1.1
    • BEARING TYPEBall
    • BRANDCentury
    • MOTOR RPM 60Hz1550
    • HERTZ (HZ)60
    • HORSEPOWER1/15
    • LENGTH LESS SHAFT INCHES4-7/8 (12.38 cm)
    • MANUFACTURERS PART NUMBER671B
    • ROTATIONCW opposite shaft end
    • VOLTAGE115 / 208 - 230
    • APPROVALUL and CSA
    • COMPATIBLE WITH/REPLACESGE 1431
    • SHAFT DIMENSION INCHES5/16 x 2
    • RPM1550
    • OVERLOADAutomatic
    • MOUNT TYPEStud
    • ENCLOSURE TYPEOpen Fan Cooled
    • DIAMETER INCHES3.375 (8.57 cm)
    • MOTOR TYPEShaded Pole

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.