Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 9630, 3.3" Shaded Pole Totally Enclosed Motor - 208-230 Volts 1550 RPM
See all 9 items in product family

Century 9630, 3.3" Shaded Pole Totally Enclosed Motor - 208-230 Volts 1550 RPM

Item #: WBB186185

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $123.95 ea.
4+ $121.95 ea.
Product Information
Customer Review
Product Q&A
Century 3.3" Shaded Pole Totally Enclosed Motor - 208-230 Volts 1550 RPM

  • Continuous duty, air over
  • Dependable quiet sleeve bearings
  • Shaded Pole
  • Totally Enclosed
  • Automatic Overload
  • Sleeve Bearing
  • Single Phase
  • Rotation is determined by viewing the shaft end

Product Specifications

    • ROTATIONCWSE
    • OVERLOADAutomatic
    • COMPATIBLE WITH/REPLACESKrack 11511, 8254160150, JA2P229
    • MOUNT TYPEBracket
    • MOTOR RPM 60Hz1550
    • VOLTAGE208 - 230
    • SPEEDS1
    • DIAMETER INCHES3.3 (8.38 cm)
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES5/16 x 1-3/4
    • RPM1550
    • BRANDCentury
    • AMPS.7
    • LENGTH LESS SHAFT INCHES3-1/4 (8.26 cm)
    • ENCLOSURE TYPETotally Enclosed
    • MANUFACTURERS PART NUMBER9630
    • MOTOR TYPEShaded Pole
    • HERTZ (HZ)50/60
    • BEARING TYPESleeve
    • HORSEPOWER1/25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.