Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Century 540, 3.3" Shaded Pole Open Motor - 115 Volts 1550 RPM
See all 33 items in product family

Century 540, 3.3" Shaded Pole Open Motor - 115 Volts 1550 RPM

Item #: WBB186887

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 62.95
Product Information
Customer Review
Product Q&A
Century 3.3" Shaded Pole Open Motor - 115 Volts 1550 RPM

  • Shaded Pole
  • Open Enclosure
  • Stud Mounting
  • Automatic Overload
  • 60 HZ
  • Single Phase
  • Rotation is determined by viewing the shaft end

Product Specifications

    • AMPS.6
    • BEARING TYPESleeve
    • BRANDCentury
    • MOTOR RPM 60Hz1550
    • HERTZ (HZ)60
    • HORSEPOWER1/75
    • LENGTH LESS SHAFT INCHES2 (5.08 cm)
    • MANUFACTURERS PART NUMBER540
    • ROTATIONCWSE
    • VOLTAGE115
    • ENCLOSURE TYPEOpen
    • DIAMETER INCHES3.3 (8.38 cm)
    • MOUNT TYPEStud
    • APPROVALUL and CSA
    • SHAFT DIMENSION INCHES1/4 x 2-1/2
    • RPM1550
    • OVERLOADAutomatic
    • MOTOR TYPEShaded Pole

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

I need this for a replacement in my Coldspot dehumidifier. Is there a connector cord with it, it's not shown, I'm not concerned with the spade ends, I can install those

Question Asked By: Gene , April 12, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.